Safco® Products 1908BL Scoot Stand-Up Workstation, Black/Silver
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Products Scoot Stand-Up Workstation, Black/Silver
Find a style all your own with the unique design of the Scoot Stand-Up Workstation. The intriguing hole-pattern look provides a little personality to your work space with a style that fits into any office ambiance. The workstation features a side pocket that is great for holding active files, projects or even your tablet when it's not in use. If you love the look, but would rather take a seat, the Scoot Workstation also comes in a sit-down version (model# 1907BL sold separately). The Sit-Down and Stand-Up Workstations nest together. The Sit-Down Station fits inside the Stand-Up Station to create a smaller footprint for anyone looking to have a standing and sitting option throughout their workday. Workstation rolls easily on 3" diameter casters (two locking). Frame and legs are made of perforated steel. Top is made of fiberboard with a laminate top that is stain-resistant and scuff-resistant. Devices depicted in the image gallery are not included.
Find a style all your own with the unique design of the Scoot Stand-Up Workstation. The intriguing hole-pattern look provides a little personality to your work space with a style that fits into any office ambiance. The workstation features a side pocket that is great for holding active files, projects or even your tablet when it's not in use. If you love the look, but would rather take a seat, the Scoot Workstation also comes in a sit-down version (model# 1907BL sold separately). The Sit-Down and Stand-Up Workstations nest together. The Sit-Down Station fits inside the Stand-Up Station to create a smaller footprint for anyone looking to have a standing and sitting option throughout their workday. Workstation rolls easily on 3" diameter casters (two locking). Frame and legs are made of perforated steel. Top is made of fiberboard with a laminate top that is stain-resistant and scuff-resistant. Devices depicted in the image gallery are not included.
PRICE
$395.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-1/2 in |
| Depth | 23-1/4 in |
| Height | 42 in |
| Weight | 41 lbs |
Product Details
| Type | Mobile Computer Workstation |
| Frame Color Family | Silver |
| Color | Black |
| Battery Powered | No |
| Wheel Type | Nylon |
| Enclosure Type | Open Style |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Scoot Stand-Up Workstation |
| Manufacturers Part Number | 1908BL |
| Collection | Scoot |
| Shape | Rectangular |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |