Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239141BK

Global Industrial™ Orbit Mobile Laptop Cart, Black

Product Description
Global Industrial™ Orbit Series Mobile Laptop Cart

Complete workstation includes a center post with mobile base and a locking laptop tray. The super strong 2" x 5" steel center post with cable management moves easily on a stable caster base that measures 24"W x 24-1/2"D and includes a 10"D shelf. Base includes four 4" rubber casters, 2 locking. Made of heavy duty steel, the laptop tray includes a locking bar for security. The tray measures 18"W x 14"D and fits most 17" diagonal-screen laptops and Chromebooks. Mounts to post at 40"H. Overall height of 41 inches. Powder coat finish. Easy assembly.

Devices depicted in the image gallery are not included.

PRICE
$555.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24-1/2 in
Height40 in
Weight80 lbs
Wheel Diameter4 in

Product Details

TypeMobile Laptop Cart
ColorBlack
Battery PoweredNo
Casters4" Rubber (2 Locking)
Enclosure TypeOpen Style
MaterialSteel
Construction TypeUnassembled
DescriptionOrbit Mobile Laptop Cart
Manufacturers Part Number239141BK
Number of OutletsNo
CollectionOrbit
Top MaterialSteel
BrandGlobal Industrial

Warranty

Warranty1 yr