Hoover® Standard Filtration Bags For MPWR CH95519, 10 Pack - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Standard Filtration Bag, 10/pk, Fits CH95519
CLEARANCE PRICE
$119.94 Sold in packages of 6 / $19.99 ea
was $215.70Save $95.76 (44%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 13 in |
| Height | 2 in |
Product Details
| Type | Upright Vacuums |
| Color | Black |
| For Use With | Hoover Hvrpwr Upright Vacuum |
| Capacity | 9.87 Qt |
| Filtration | Standard mic |
| Material | Paper |
| Package Quantity | 6 |
| Description | Vacuum Bags |
| Manufacturers Part Number | AH10159 |
| Brand | Hoover |