Buyers Standard 3 in. Hand Crank for Tarp Kits - DTR
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Hand Crank is standard size and has 3 inch mounting holes. For use with tarp system kits.
Note that the Tarps for these items are sold separately
Note that the Tarps for these items are sold separately
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-1/2 ft |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Description | Standard 3 in. Hand Crank for Tarp Kits |
| Color | Black |
| Manufacturers Part Number | DTR |
| For Use With | Tarp Systems |
| Brand | Buyers Products |