Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lyon

Model # :C5EB3248273

MPN #: DD53323

Lyon® Standard 6-Tier Box Locker, 15"W x 15"D x 78"H, 3 Wide, Steel, Gray, Unassembled

Product Description
Lyon® has long been America's leading manufacturer of quality Steel Lockers. You can find our standard steel six tier lockers in schools and locker rooms all over the USA. Use this 18 door locker alone or combine it with more lockers to create a full locker system. We proudly manufacture this locker in the USA.
Our standard steel six tier lockers include 16-gauge, one piece doors and 24-gauge body parts. Lyon® laps and welds the door frame corners to create a strong and rigid assembly. The 3-1/2-inch-wide door louvers provide ventilation for the interior of the locker. Soft rubber bumpers added at the door jamb locations provide extra cushion against door slams. A steel pull handle also includes a hasp that can be secured with a user provided padlock. The 6-inch-high legs provide additional toe room below the locker door.

Assembly and Installation
You can order standard steel six tier lockers either unassembled or assembled. Easily put this locker together in the field with nuts and bolts. The frame with doors ships as one piece ready to attach to the sides and back of the locker. To save yourself even more time, you can order this locker assembled and Lyon® will professionally assemble the locker for you. Lyon's® assembly team uses pop rivets in place of using nuts and bolts. Using pop rivets ensures a strong and durable assembly.
We recommend you properly anchor your new standard steel six tier lockers at the time of installation. Lyon® strongly recommends that you anchor your lockers to either the wall or floor or both if possible. Adding Lyon's® Foot Anchors help prevent lockers from tipping over when they are top heavy.

Locks and AccessoriesUpgrade your standard steel six tier lockers by adding built-in locker locks. Our lockers with pull handles can be fitted with a Zephyr 1954 Built-In Combination Lock. If you prefer a key lock, you can also fit these 6 compartment steel lockers with a Built-In Flat Key Lock that comes with 2 keys. Complete the look of your locker project by adding Locker Accessories such as a sloping top and closed bases. The top of each locker door is pre-punched making it easy for you to add personalized Number Plates and create your own number sequence.

PRICE
$799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth15 in
Height78 in
Compartment Width12 in
Compartment Depth12 in
Weight151.2 lbs

Product Details

Lock TypePadlock Hasp
TypeLouvered Door Locker
Door Handle TypeRecessed Handle & Fingertip Lift
ColorGray
Tier TypeSix Tier
Configuration3 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments18
Manufacturers Part NumberDD53323
BrandLyon

Warranty

Warranty1 yr