Features: Trusted by athletes; CURAD is the Official Medical Supplier for Ironman US Series Specialized design bolsters joints to alleviate discomfort for injured or weakened patellas, Osgood-Schlatter disease, and other injuries and conditions Pressure pad for targeted compression and relief for damaged kneecaps Strong support during on-field sports, workouts, and everyday activities Material: Neoprene Microban antimicrobial protection* keeps the product cleaner for longer by helping to prevent the growth of stain and odor causing bacteria on this product*This product does not protect ...
The Dynarex Arm Slings are durable yet comfortable and can be used to assist healing various arm, wrist or hand injuries. The arm slings include an adjustable sizing strap as well as a thumb loop to ensure the hand remains properly positioned. Features: Used for cast support, injuries to the arm, wrist, or hand Ideally sized to fit either arm; for both adults and youths Includes an easy-to-use, adjustable sizing strap Thumb loop helps keep hand correctly positioned Cool Mesh Arm Slings made of cool polyester mesh increasing ventilation for patient comfort
Features: Trusted by athletes; CURAD is the Official Medical Supplier for Ironman US Series Ideal for exercise, athletic training, and everyday work with wraparound design and sturdy, single-piece construction Appropriate for most common wrist ailments, as well as general support after experiencing strains and sprains Low-profile design for discrete wear in the office or the gym Material: Neoprene Microban antimicrobial protection* keeps the product cleaner for longer by helping to prevent the growth of stain and odor causing bacteria on this product *This product does not protect users ...
Features: Low profile design minimizes the difference in leg height to help maintain a normal walking gait and balance Wide distance between the uprights accommodates extra dressings and swelling Three leg straps and two foot straps are adjustable for desired size and compression Nonskid rocker bottom sole for safety Fits left or right leg Material: Composite Shell W/ Foam Boot
Features: Closed heel design helps keep the cast dry indamp weather Open toe for comfort and breathability, Vinyl upper resists water and easily wipes clean after exposure to the elements Two hook and loop closures over the top of the foot one above the heel for a secure fit Thick rocker sole is made of a lightweight EVA, Heel and toe pitch promotes a normal gait Medium. 10-1/2" (26.7 cm) L,4-3/4" (12.1 cm) W Shoe size: Men's 9-10, Women's 10-12