The Dynarex Arm Slings are durable yet comfortable and can be used to assist healing various arm, wrist or hand injuries. The arm slings include an adjustable sizing strap as well as a thumb loop to ensure the hand remains properly positioned. Features: Used for cast support, injuries to the arm, wrist, or hand Ideally sized to fit either arm; for both adults and youths Includes an easy-to-use, adjustable sizing strap Thumb loop helps keep hand correctly positioned Cool Mesh Arm Slings made of cool polyester mesh increasing ventilation for patient comfort
Features: Trusted by athletes; CURAD is the Official Medical Supplier for Ironman US Series Ideal for exercise, athletic training, and everyday work with wraparound design and sturdy, single-piece construction Appropriate for most common wrist ailments, as well as general support after experiencing strains and sprains Low-profile design for discrete wear in the office or the gym Material: Neoprene Microban antimicrobial protection* keeps the product cleaner for longer by helping to prevent the growth of stain and odor causing bacteria on this product *This product does not protect users ...
Features: Trusted by athletes; CURAD is the Official Medical Supplier for Ironman US Series Specialized design bolsters joints to alleviate discomfort for injured or weakened patellas, Osgood-Schlatter disease, and other injuries and conditions Pressure pad for targeted compression and relief for damaged kneecaps Strong support during on-field sports, workouts, and everyday activities Material: Neoprene Microban antimicrobial protection* keeps the product cleaner for longer by helping to prevent the growth of stain and odor causing bacteria on this product*This product does not protect ...
Features: Help promote stability while providing uniform compression Feature five 4" (10 cm) elastic straps with alternating hook closures for uniform compression, plus one beveled and two straight aluminum posterior stays to reduce flexion Foam pile material helps reduce splint migration Surged edges for durability Beveled aluminum medial and lateral stays are movable for an adjustable fit
Features: Constructed with pile foam for comfort and ease of application; adjustable for a custom fit 1 medial, 1 lateral and 3 posterior aluminum stays for support Posterior stays are removable and malleable to achieve the desired level of immobilization 2 movable panels attach with a contact closure for an easy and accurate fit 1.5" (3.8 cm) wide loop-lock closures alternate laterally for even compression