Boardwalk® Standard Aluminum Foil Roll, 500'L x 12"W, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Boardwalk® Standard Aluminum Foil Roll is high-quality aluminum foil with greater strength than standard rolls. Designed for heavy use with durable and tough foil that doesn't easily tear during use. 16-micron thickness is good for medium-level endurance. Foil conveniently comes in a continuous roll in a self-enclosing box, equipped with a tearing edge with standard cutting edges. Great for food service, cafeterias, restaurants, catering, and carry-out providers.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500' |
| Width | 12 in |
| Size | 12" x 500' |
Product Details
| Style | Roll |
| Type | Standard Aluminum Foil |
| Made in the USA | No |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | BWK7110 |
| Brand | Boardwalk |