Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Royal Basket Trucks

Model # :T9F4832328

MPN #: R20-GGW-PMA-3UNN

Royal Basket Trucks® 20 BU-Standard-Duty Basket Truck - Vinyl Liner - 4 Swivel Casters-Gray

Product Description
cotton canvas lined standard duty basket truck with 4" polyurethane casters,. Seam welded steel frame, hardwood base, Liner is sewn and riveted for added strength. Reinforced handles on both ends, and an extra large work order pocket. Four swivel non-marking casters. Made in the USA.

PRICE
$399.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width32 in
Height36 in
Inside Height30 in
Wheel Diameter4 in

Product Details

Wheel MaterialPolyurethane
TypeVinyl Bulk Basket Truck
Liner MaterialVinyl
ColorGray
Caster Type(4) Swivel
Capacity Bushel20 bu
Capacity26.7
MaterialVinyl
Manufacturers Part NumberR20-GGW-PMA-3UNN
Base MaterialHardwood
BrandRoyal Basket Trucks