Roaring Spring® Standard Colors Embossed 2 Pocket Portfolio 9-1/2" x 11-3/4", Assorted, 100/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Folders have two pockets that are die-cut for a business card and diskette. Each folder is made of heavy-duty stock.
PRICE
$159.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Height | 11-3/4 in |
| Sheet Size | 8-1/2 x 11 |
| Document Size | Letter |
Product Details
| Business Card Holder | Yes |
| Type | File Folder |
| Front Color Family | Assorted |
| Color | Assorted |
| Number of Pockets | 2 |
| Style | Pocket Folders |
| Description | Standard Colors Embossed Two Pocket Portfolio |
| Package Quantity | 100 Pack |
| Manufacturers Part Number | 50200 |
| Cover Material | Paper Stock |
| Back Cover Color Family | Assorted |
| Brand | Roaring Spring |