- Seamless plastic is easy to clean and sanitize; leakproof
- Polyethylene body designed to offer strength and durability
- Powder coated steel frame and base
- (2) 12" large rubber load wheels, (1) 5" locking swivel steer casters
Royal Basket Trucks® Standard Duty Tilt Truck, 1 Cu. Yd. Cap., 1250 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$809.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 33 in |
| Height | 43 in |
| Weight Capacity | 1250 lbs |
| Weight | 131 lbs |
| Rear Wheel Diameter | 5 in |
| Front Wheel Diameter | 12 in |
Product Details
| Wheel Material | Rubber |
| Type | Standard Duty Tilt Truck |
| Color | Black |
| Capacity | 1.0 yd³ |
| Material | Polyethylene/Steel |
| Manufacturers Part Number | R10-RGX-TTT-5R1P |
| Brand | Royal Basket Trucks |