The 116 standard air hammer is ideal for fast cutting action, and excels in medium exhaust systems, panel cutting, and general repair work. This hammer's alloyed steel barrel and heat-treated piston prolong your tool's life and make sure it delivers the same quality output every time. With a built-in power regulator you have full control over the speed and power output of your hammer, up to 3500 blows per minute.
Ingersoll Rand Standard Duty Pneumatic Hammer and 5 Piece Needle/Chisel Set, 3500 BPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.8 in |
| Bore Diameter | 11/16 in |
| Hose Inside Diameter | 3/8 in |
| Air Inlet | 1/4 in |
| Stroke Length | 2.63 in |
| Bore | 11/16 in |
| Stroke | 2.63 in |
Product Details
| CFM | 3 CFM |
| Handle Type | Pistol |
| Style | Pistol Grip Kit |
| Includes | "Air Hammer, Punch Chisel, Edging Tool, Tail Pipe Cutter, Blade Straight Chisel, |
| Description | Standard Duty Pneumatic Hammer |
| Manufacturers Part Number | 116K |
| PSI | 90 psi |
| Retainer Type | Spring |
| BPM | 3500 |
| Brand | Ingersoll Rand |
Warranty
| Warranty | 1 yr |