Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136174

MPN #: 772

Ingersoll Rand® Lightweight Riveter, 15 CFM, 300 BPM

Product Description
Perfect for general assembly and light duty cutting and hammering, the 772 Lightweight Riveter has a unitized "easy-out" throttle mechanism.

Features:
  • Durable : The Lightweight Hammer is sturdy enough to hold up in the toughest working environments
  • Versatile : The 772 comes with two retainers for use with a wide variety of accessories
  • Lightweight : Weighing only 3.6 lbs., the 772 won't slow you down due to muscle fatigue.


PRICE
$279.95

1
1
Free Shipping Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Width1-7/8 in
Height5-7/8 in
Weight4 lbs
Air Connections NPT1/4 in

Product Details

CFM15 CFM
ColorWhite
Air Inlet Thread Size (NPT)1/4 in
Max PSI90 psi
DescriptionLightweight Riveter
Manufacturers Part Number772
Average CFM15 CFM
BrandIngersoll Rand

Warranty

Warranty1 yr