Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advantage

Model # :WBB1461388

MPN #: TSD375P6

Advantage Standard Duty Steel Zinc Plated Wire Rope Thimble TSD375P6 - 3/8" Diameter - Pack of 6

Product Description
Advantage Standard Duty Steel Zinc Plated Wire Rope Thimble 3/8" Diameter

Method of Application:
  • Turn back specified amount of rope from the thimble. Apply the first clip one base width from the dead end of the wire rope.
  • Apply the next clip as near the logo as possible. Turn on the nuts but do not tighten.
  • Space additional clips equally between the first two. Take up rope slack. Tighten all nuts evenly on all clips.

Additional quantities can be made to order, Must call to place order for different quantity.



PRICE
$3.24

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Weight0.3 lbs
Inner Width2-1/8 mm
Material Diameter - Chain Size3/8

Product Details

Assembly RequiredNo
Body MaterialSteel
ColorSilver
StyleStandard Duty Steel Wire Rope Clip
MaterialSteel
Construction TypeConnectors & Links
Package TypeBag/Box
Package Quantity6
Manufacturers Part NumberTSD375P6
BrandAdvantage

Warranty

WarrantyMfg Defect