Rubbermaid® Brute Rotomolded Forkliftable Tilt Truck, Standard Duty, 1 Cubic Yard, Black
Write a Review
|
Questions & Answers (0)
Product Description
This Rubbermaid Plastic Tilt Truck is Fully Compatible With Forklifts, Allowing Easy Transport And Dumping Of Heavy Loads. Easily transport heavily loaded tilt trucks where you need them with these forkliftable plastic tilt trucks. Tilt truck features 5-5/8"W x 2-3/4"H welded steel fork pockets that allow easy transport by forklift, helping to reduce transportation time, fatigue and injuries. Constant force design permits controlled dumping. Forklift plastic hopper truck is made of seamless rotationally molded polyethylene that is easy to clean and corrosion resistant. Steel frame has a scratch resistant powder coat finish. Hoppers accept 42"L or 48"L forklift forks.
PRICE
$1,619.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72-1/4 in |
| Width | 33-1/2 in |
| Height | 43-3/4 in |
| Weight Capacity | 1250 lbs |
| Weight | 124 lbs |
| Wheel Diameter | 12 in |
| Rear Wheel Diameter | 12 in |
| Front Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Standard Duty Towable Tilt Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 1.0 yd³ |
| Material | Plastic |
| Manufacturers Part Number | FG131542BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 10 yr |