Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583581

MPN #: OZ3QAT

OZ Lifting Quick Adjust Trolley 3 Ton Capacity

Product Description
OZ Lifting Beam Trolley with Clamp, 3 Ton Capacity

BEAM TROLLEY WITH CLAMP - This versatile Trolley Clamp Combo gives you the option to roll like a trolley or lock down like a clamp, it's lightweight, moves super quick from beam to beam, has precision ball bearing trolley wheels, anti-drop plate, durable baked enamel finish, stainless I.D. tag and Individual test certificate and serial number. Each trolley has a lock down screw for added safety, this unique trolley also adjusts to most I, W , and S beams with ease.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Safety handle lock
  • Durable baked enamel paint protection
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$545.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/16 in
Width12-15/16 in
Height14-3/4 in
Weight Capacity6000 lbs
Weight57 lbs
Dimension A14.17 in
Beam Width3 to 8-9/32 in
Flange Width3 to 8-1/3 in
Dimension B12.91 in
Min Radius Curve4.26 ft
Dimension D6.35 - 7.97 in
Dimension E5.79 in
Dimension F4.34 in
Wheel Diameter5.79 in
Dimension C0.97 in
Bail Opening0.97 in
Head Room6-3/8 to 8 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberOZ3QAT
BrandOZ Lifting Products
TypeTrolley & Clamp
ColorYellow
Package Quantity1

Warranty

Warranty5 yr