Premiere Pads 15" Stripping Pad, Black, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
For heavy-duty stripping.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 15 in |
Product Details
| Type | Stripping Pad |
| Package Quantity | 5 |
| Description | For Heavy Duty Stripping |
| Pad Shape | Round |
| Color | Black |
| Application | Stripping |
| Manufacturers Part Number | PAD 4015 BLA |
| Floor Type | Concrete, Vinyl Composition Tile (VCT), Terrazzo, Sealed Concrete, Ceramic Tile |
| For Use With | 1000 to 3000 RPM Floor Burnishers |
| Machine Speed | 175 - 350 rpm |
| Brand | Premiere Pads |