To prevent burning, all moist heat packs must be applied with either a hot pack cover or heavy towel completely wrapped around the pack. The terry cloth hot pack cover allows therapeutic moist heat to penetrate without burning the skin. Hook and loop fasteners keep moist heat packs in place. Covers are machine washable and can be used again and again. Moist Heat Pack Cover - All-Terry Microfiber - Standard- 20" x 24".
Easy to use. Ideal for minor sprains, strains, bumps and bruises. Helps control swelling and relieve discomfort. Includes an insulating layer to help maintain the cold temperature longer. Width: 5"; Depth: 6"; Number of Pieces: 2.
Features: CURAD Instant Cold Packs are easy to use when cold therapy is needed Ideal for minor sprains, strains, bumps and bruises Helps control swelling and relieve discomfort Includes an insulating layer to help maintain the cold temperature longer
Dynarex Instant Cold Packs are convenient, single-use heating and cooling aids designed to help provide rapid relief for minor injuries, aches, and pains. These flexible Packs easily conform to the body contours and are quickly activated by a single squeeze. Dynarex Instant Hot and Cold Packs are designed to help offer quick relief to minor injuries, stiff joints, muscle aches, and cramps with a single hot or cold pack. The Packs are crafted from flexible materials to closely conform to body contours for effective treatment and added comfort. The Packs are activated by a simple squeeze ...
Features: Cold pack activates instantly and offers patients a new level of comfort Compress holder is required because these cold packs should not be applied directly to the skin Heavyweight, noninsulated