Features:
- Press connections can be made on a "wet" system
- Flameless system eliminates the need for hot work permits
Weights & Dimensions
| Length | 18 in |
| Weight | 48.5 lbs |
| Jaw Size | 1/2"-2" in |
Product Details
| Includes | Jaws, Rings, Carrying Case, Actuator |
| Pipe/Tube Capacity | 1/2" to 2" Stainless Steel |
| Description | Jaws & Rings Kit For 1/2" - 2” MegaPress® Standard Press Tools |
| Series | Standard |
| Manufacturers Part Number | 48553 |
| For Use With | CT-400, 320-E, RP 330-B, RP 330-C & RP 340 Press Tools |
| Jaws Included | Yes |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |