New Age Industrial Standard Knocked Down Sheet Pan Rack, 12 Pan Capacity, 21"W x 26"D x 69"H
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 6303 Full-Size End Loading Standard Knocked Down Welded Aluminum Sheet Pan Rack offers an economical storage solution for 13" x 18", 14" x 18", and 18" x 26" sheet pans. Shipped knocked down to reduce shipping and storage costs, this rack is designed for light to medium-duty foodservice. It features ribbed angle guides for smooth pan sliding, minimizing galling. Equipped with four 5" swivel casters with non-marking wheels, it provides easy, quiet mobility. This NSF certified rack has a 12 pan capacity with 5" spacing, constructed from durable aluminum. Backed by a one-year guarantee against defects and a lifetime rust guarantee.
PRICE
$409.95
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 26 in |
| Height | 69 in |
| Weight Capacity | 300 lbs |
| Runner Space | 5 in |
| Pan Size | 18 x 26 |
Product Details
| Assembly Required | Yes |
| Type | Pan Rack |
| Caster Type | Swivel Stem |
| Casters | 4 |
| Material | Aluminum |
| Pan Capacity | 12 |
| Package Quantity | 1 |
| Manufacturers Part Number | 6303 |
| Load Type | End Load |
| Brand | New Age Industrial |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | NSF |