Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Tabco

Model # :WBB607405

MPN #: PR15-4W

Advance Tabco® All Welded Curved Top Pan Rack, Front Load, Capacity 15 Full Size

Product Description
All Welded Curved Top Pan Rack, Front Load, Capacity 15 Full Size

Features:
  • Six cylindrical support bars provide strength and durability
  • 3" shelf spacing
  • Plastic endcaps
  • 1 1/2" ribbed angles
  • heavy duty 5" stem bolted swivel casters
  • Front load pan rack holds [20] 18" x 26" pans or [40] 18" x 13" pans
  • Side load pan rack holds [20] 18" x 26" pans
  • 500 lb capacity
  • Units shipped KD
Construction:
  • Fully welded 1" square tubing ladder assembly
  • Angles are 1" x 1 1/2" x 20" on front load pan rack and 1" x 1 1/2" x 17 3/4" on side load pan rack
Material:
  • 6063-T52 extruded aluminum angles
  • Upright tubing and support pieces
PRICE
$709.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth20-1/4 in
Height69-1/4 in
Pan Size18" x 26"
Runner Space4 in

Product Details

TypeAll Welded Pan Rack
MaterialAluminum
Pan Capacity15
Package Quantity1
Manufacturers Part NumberPR15-4W
Load TypeFront Load
BrandAdvance Tabco