Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB997766

MPN #: ABT-HC-UCBI-0404G

American Biotech Supply Premier Built-In Undercounter Refrigerator, 4.6 Cu. Ft., Glass Door

Product Description
American Biotech Supply Premier Built-In Undercounter Refrigerator ABT-HC-UCBI-0404G, 4.6 Cu. Ft.

Standard Features:
  • Premier Undercounter Refrigerator (Built-In)
  • 4.6 Cu. Ft. Capacity
  • One glass swing door, right hinged*
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Adjustable operating temperature range: 1°C to 10°C
  • Three shelves (two adjustable/one fixed)
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Heavy duty door handle
  • Leveling legs
  • Switch activated light
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior dimensions: 23-3/4"W x 25-1/2"D x 33-3/8"H
  • Cycle defrost
  • 115V, 60 Hz, 1.74 Amps, 1/8 HP
  • UL/C-UL listed
  • *This product is available left hinged by special order (Part# ABT-HC-UCBI-0404G-LH)


PRICE
$1,949.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth25-1/2 in
Height33-3/8 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeGlass
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves3
Phase1PH
Manufacturers Part NumberABT-HC-UCBI-0404G
BrandAmerican Biotech Supply
TypeMedical and Lab Refrigerator
Horsepower1/8 HP
ColorWhite
Amperage1.74 A
Hertz60 Hz
CastersNo
Temperature Range1 to 10 °C
StyleUndercounter
Capacity4.6 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Built-In Undercounter Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo