American Biotech Supply Standard Laboratory Refrigerator, 69 Cu. Ft. Capacity, Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-VS-LS-69 69 Cu. Ft. Standard Sliding Glass Door Laboratory Refrigerator delivers high-capacity, dependable cold storage for laboratories, healthcare facilities, pharmacies, and research environments. Featuring three self-closing sliding glass doors and a spacious 69 cubic foot interior, this refrigerator provides excellent product visibility while maintaining stable storage conditions for temperature-sensitive materials. Advanced microprocessor temperature control technology ensures precise monitoring and reliable performance, helping protect valuable samples, reagents, vaccines, and laboratory supplies. Designed for efficiency and organization, the unit includes twelve adjustable shelves that can be customized to accommodate a variety of storage needs. Bright, safety-shielded LED interior lighting enhances visibility, while keyed door locks provide an added layer of security. Audible and visual high/low temperature alarms, remote alarm contacts, and sensor error notifications help protect stored contents and support regulatory compliance. Operating with environmentally friendly R600a hydrocarbon refrigerant and meeting ENERGY STAR® laboratory refrigerator standards, this model combines sustainability with performance. The ABT-VS-LS-69 is built to deliver reliable refrigeration for demanding laboratory applications.
PRICE
$7,809.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 81 in |
| Depth | 31-1/2 in |
| Height | 81-3/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 12 |
| Door Type | Glass |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 15 |
| Manufacturers Part Number | ABT-VS-LS-69 |
| Brand | American Biotech Supply |
| Type | Standard Laboratory Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 2 to 15 °C |
| Style | Upright |
| Capacity | 69 ft³ |
| Number of Doors | 3 |
| Voltage | 110 - 120 V |
| Door Style | Sliding Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed |
| ADA Compliant | No |