Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079397

MPN #: 2427535000

Blickman Standard Medium Duty Utility Cart, 3 Shelves, 4 Side Lip, Width Wise Handrails

Product Description
This 7535SS utility cart is Blickman's standard medium duty utility cart with width wise handrails and three solid stainless steel shelves surrounded by four 1" sides to secure contents. This utility cart travels on 4" swivel casters.

Features:
  • Stainless steel construction for easy cleaning
  • Medium duty
  • Three solid shelves with four 1" sides (closed in)
  • Two width wise handrails
  • One push handle
  • 4" swivel casters
  • Guardrails


PRICE
$529.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width18-1/8 in
Height40 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose Supply Cart
ColorSilver
Number of Shelves3
MaterialStainless Steel
Package Quantity1
DescriptionStandard Medium Duty Utility Cart with Shelves, Lip and Push Handles
Manufacturers Part Number2427535000
BrandBlickman

Warranty

WarrantyLifetime Limited