Blickman OCC4 Open Case Cart with Two Wire Shelves, 42"L x 29"W x 40-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
The Blickman OCC4 Open Case Carts have an open architecture with two wire shelves, which allows easy cleaning and drying. Lightweight cart provides economy without sacrificing strength, due to solid bottom and encircling bumper. Features two full length stainless steel wire shelves. The cart is easily rolling with four 6" swivel casters, one is with swivel lock. 42"L x 29"W x 40-1/4"H overall.
PRICE
$3,399.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 29 in |
| Height | 40-1/4 in |
| Weight Capacity | 300 lbs |
| Weight | 175 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Type | Case Cart |
| Color | Silver |
| Wheel Type | Rubber Swivel, 1 with Swivel Lock |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Description | Open Case Cart with Wire Shelf |
| Manufacturers Part Number | 2410496000 |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |