American Biotech Supply Standard Pharmacy Refrigerator, 33 Cu. Ft. Capacity, Sliding Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
The PH-ABT-VS-S33G 33 Cu. Ft. Standard Sliding Glass Door Pharmacy Refrigerator is designed to provide reliable, energy-efficient storage for vaccines, pharmaceuticals, biologics, and other temperature-sensitive products in pharmacies, clinics, hospitals, and healthcare facilities. Featuring a spacious 33 cubic foot capacity and two self-closing sliding glass doors, this unit offers excellent product visibility while maintaining secure and consistent storage conditions. Advanced microprocessor temperature controls ensure precise monitoring and accurate temperature management between 36°F and 46°F (2°C to 8°C) for critical cold storage applications. Built for everyday performance, the refrigerator features a durable powder-coated steel exterior, eight adjustable shelves, and safety-shielded LED interior lighting for improved organization and visibility. A keyed door lock helps protect inventory, while audible and visual temperature alarms, remote alarm contacts, and sensor error notifications provide added security and peace of mind. Utilizing environmentally friendly R600a hydrocarbon refrigerant and ENERGY STAR®-level efficiency, the PH-ABT-VS-S33G delivers dependable performance, low energy consumption, and long-term value for healthcare storage environments.
PRICE
$5,635.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-5/8 in |
| Depth | 32-1/2 in |
| Height | 81-3/4 in |
| Weight | 355 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 8 |
| Door Type | Glass |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 10 |
| Manufacturers Part Number | PH-ABT-VS-S33G |
| Brand | American Biotech Supply |
| Type | Standard Pharmacy Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 33 ft³ |
| Number of Doors | 2 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Sliding Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |
| ADA Compliant | No |