Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3169804

MPN #: ED9-AC1023-S

Edwards® Standard Punch Assembly For 40T - 100T, 2013 and Older

Product Description
Accommodates punch & dies sets from 1/8" to 1-1/16" diameter. The design allows for punching larger angle iron leg down. Can be used as a secondary Punch Workstation on any Edwards Ironworker with an Open Workstation.

Features:
  • Accommodates punch and dies sets from 1/8" to 1-1/16" diameter
  • Can be used as a secondary Punch Workstation on any Edwards® Ironworker with an Open Workstation
  • Design allows for punching larger angle iron leg down
  • Fits all Edwards Ironworkers
  • Fits all Edwards® Ironworkers from 40-100 Tons


PRICE
$1,125.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30 lbs

Product Details

TypeStandard Punch Assembly
Country of OriginMade in USA
Description"Standard Punch Assembly For 40T - 100T, 2013 and Older"
SeriesAC
Manufacturers Part NumberED9-AC1023-S
BrandEdwards
Style TypeIronworker