Safco® Canmeleon Recessed Panel, Ash Urn, Side Open, 38 Gallon Black, 9477BL
Write a Review
|
Questions & Answers (0)
Product Description
This striking, affordable fluted panel design will add beauty and serviceability to your "First Impression" areas. Molded from, high-density polyethylene with built-in UV inhibitors with a telescoping base that hides the bag. Attractive design with recessed bottom. 8-gallon capacity; uses standard 32" x 44" trash bags. Easily adaptable for anchoring or weighting devices. Side openings on 38 gallon units are 13"W x 6"H, Ash Urn style features 12" square stainless steel urn built into the lid (no sand required).
PRICE
$539.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/4 in |
| Depth | 18-1/4 in |
| Height | 39-1/4 in |
Product Details
| Type | Ash & Trash Receptacle |
| Color | Black |
| Lid | Yes |
| Capacity | 38 gal |
| Lid Type | Ashtray Lid |
| Material | Plastic |
| Description | Recessed Panel, Side Open |
| Package Quantity | 1 |
| Manufacturers Part Number | 9477BL |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Safco |