Karcher Standard Side Brush for KM85 Sweeper - 6.906-132.0
Write a Review
|
Questions & Answers (0)
Product Description
Side Brush, Standard for Karcher KM85 Sweeper
PRICE
$249.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2 in |
Product Details
| Material | Plastic |
| Description | Standard Side Brush |
| Color | Black |
| Application | Sweeping |
| Manufacturers Part Number | 6.906-132.0 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | Karcher |
| Brand | Karcher |