Karcher AGM Battery, 6V, 312 AH
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your floor cleaning machinery with the reliable, maintenance-free Genuine Karcher 312Ah AGM Battery (Part No. 8.629-184.0). Providing 6 volts of consistent power and extended run times, this premium Absorbent Glass Mat battery resists spilling and requires no watering. Secure long-lasting, deep-cycle performance for your commercial sweeping and scrubbing fleet.
PRICE
$1,695.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8.629-184.0 |
| Type | AGM Battery |
| Voltage | 6 V |
| Package Quantity | 1 |
| Color | Black |
| Brand | Karcher |