Karcher Shelf Charger For AGM Batteries, 24V, 25A
Write a Review
|
Questions & Answers (0)
Product Description
Safely and effectively power up your commercial floor scrubbers with the Genuine Karcher 24V Shelf Charger (Part No. 8.643-374.0). Exclusively programmed with Algorithm 43 for AGM batteries, this robust 25-amp charger features a secure SB120 connector. Protect your valuable battery investment and ensure optimal daily charging performance in your facility.
PRICE
$775.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8.643-374.0 |
| Type | Charger |
| For Use With | AGM Batteries |
| Voltage | 24 / 120 V |
| Color | Yellow |
| Brand | Karcher |