Karcher Municipal Folding V-Plow For MC 80 Sweeper
Write a Review
|
Questions & Answers (0)
Product Description
Folding V-plow 47" for the MC 80 sweeper. Plow replaces front brushes. Easy connections. Machine not included.
PRICE
$7,299.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Height | 40 in |
| Weight | 355 lbs |
| Net Weight | 355 |
| Cleaning Width | 47 in |
Product Details
| Type | Plow |
| Color | Gray |
| Accessory Type | Plow |
| For Use With | 1.442-660.2 |
| Material | Steel |
| Description | Folding V-Plow For MC 80 Sweeper |
| Frame Material | Steel |
| Manufacturers Part Number | PFO-047-02 |
| Compatible Part/Model Number | MIC42 |
| Brand | Karcher Municipal |
Warranty
| Warranty | 1 yr |