Tennsco® Heavy Duty Desk Height Storage Cabinet, 24 Gauge, 36"W x 18"D x 30"H, Light Gray
|
Questions & Answers (0)
Product Description
Standard Welded Storage Cabinet, 36"W X 18"D X 30"H, Light Grey
Clean, contemporary style and durable construction makes this Tennsco steel storage cabinet perfect for office or warehouse environments. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity. Durable powder coat finish. All Tennsco products are Proudly Made in the USA.
Clean, contemporary style and durable construction makes this Tennsco steel storage cabinet perfect for office or warehouse environments. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity. Durable powder coat finish. All Tennsco products are Proudly Made in the USA.
PRICE
$425.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 30 in |
| Weight | 58 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Storage Cabinet |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Light Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Counter Height |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3018-LGY |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Tennsco |
Warranty
| Warranty | 1 yr |