Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunnage Racks

Dunnage racks are designed for the efficient and sanitary storage of goods off the floor. They are constructed with durable materials, including plastic or aluminum, ensuring strength and stability. Dunnage racks feature an open design with elevated platforms, facilitating proper air circulation around stored items and preventing moisture accumulation. The elevated structure helps maintain cleanliness, making them ideal for use in food storage areas, walk-in refrigerators, and commercial kitchens.
239 Results

Stationary Wire Dunnage Racks

Stationary Wire Dunnage Racks
These wire shelf platforms are ideal for storing or displaying goods. They come in a range of sizes and depth options to fit any space. With durable construction and easy assembly, these wire shelf platforms are ideal for keeping items off the floor and clearly visible in warehouses, retail stores, and other commercial applications. Wire shelf platforms are available in various finishes.
CompareImageWidthDepthHeightFinishWeight CapacityBrandModel #Price
Nexel® Black Epoxy Wire Dunnage Rack - 24"W x 14"D x 14"H
24 in
14 in
Black Epoxy
800 lbs
Nexel
Ships Same Day
WBB2274435
as low as

$38.95

Save $2.00 (5%)
Nexel® Poly-Green™ Wire Dunnage Rack - 24"W x 14"D x 14"H
24 in
14 in
Poly-Green™
800 lbs
Nexel
Ships Same Day
WBB2274394
as low as

$39.95

Save $2.00 (5%)
Nexel® Chrome Wire Dunnage Rack - 24"W x 14"D x 14"H
24 in
14 in
Chrome
800 lbs
Nexel
Ships Same Day
WBB2274411
as low as

$35.95

Save $2.00 (5%)
Nexelate® Silver Epoxy Wire Dunnage Rack - 24"W x 14"D x 14"H
24 in
14 in
Nexelate™
800 lbs
Nexel
Ships Same Day
WBB2274470
as low as

$38.95

Save $2.00 (5%)
Nexelon® Wire Dunnage Rack - 24"W x 18"D x 14"H
24 in
14 in
Nexelon®
800 lbs
Nexel
Ships Same Day
WB320800
as low as

$45.95

Save $2.00 (4%)
Nexelon® Stationary Dunnage Rack 24"W x 18"D x 14"H
24 in
14 in
Nexelon®
1600 lbs
Nexel
Ships Same Day
WB561952
as low as

$149.95

Save $10.00 (6%)
Metro® Dunnage Platform, Brite, 24"W x 18"D x 13"H
24
18 in
14 1/2 in
Brite
-
InterMetro
WBB3798497$109.95
Nexelate® Silver Epoxy Wire Dunnage Rack - 30"W x 14"D x 14"H
30 in
14 in
Nexelate™
800 lbs
Nexel
Ships Same Day
WBB2274464
as low as

$41.95

Save $2.00 (5%)
Nexel® Poly-Green™ Wire Dunnage Rack - 30"W x 14"D x 14"H
30 in
14 in
Poly-Green™
800 lbs
Nexel
Ships Same Day
WBB2274397
as low as

$39.95

Save $2.00 (5%)
Nexel® Chrome Wire Dunnage Rack - 30"W x 18"D x 14"H
30 in
18 in
14 in
Chrome
800 lbs
Global Industrial
Ships Same Day
WBB2256496
as low as

$41.95

Save $2.00 (5%)
Showing 1-10 of 24 results

Mobile Wire Dunnage Racks

Mobile Wire Dunnage Racks
Mobile wire dunnage racks are a versatile and efficient storage solution for both wet and dry environments in warehouses and commercial spaces. Constructed from durable wire materials, these racks are equipped with heavy duty swivel casters, allowing for easy maneuverability and transport of items. Ideal for organizing and displaying items in an efficient and space-saving way.

Stationary Aluminum Dunnage Racks

Stationary Aluminum Dunnage Racks
Aluminum dunnage racks provide accessible storage that helps to free up valuable space in tight areas. These racks are made of a lightweight aluminum construction, making them suitable for a variety of commercial applications. Available in different widths, depths, and heights to cater to your workspace needs.
Showing 1-10 of 103 results

Mobile Aluminum Dunnage Racks

Mobile Aluminum Dunnage Racks
Mobile aluminum dunnage racks provide an easy way to store, transport and organize supplies in any warehouse, factory or workshop. Designed for longevity and convenience, these racks feature strong aluminum construction with heavy duty wheels to ensure long term use. Widths and heights vary by model.
Showing 1-10 of 17 results
Stationary Aluminum Dunnage Rack with Polymer Inserts

Stationary Aluminum Dunnage Rack with Polymer Inserts

Showing 1-10 of 24 results
Mobile Aluminum Dunnage Rack with Polymer Inserts

Mobile Aluminum Dunnage Rack with Polymer Inserts

Showing 1-10 of 24 results

Stationary Plastic Dunnage Racks

Stationary Plastic Dunnage Racks
Stationary plastic dunnage racks are perfect for food processing environments, medical facilities, and other applications. These durable and easy to clean racks feature heavy-duty plastic construction with stationary legs for added stability. With an array of widths, depths, and heights available these plastic dunnage racks can be used in multiple commercial and industrial settings.
Showing 1-10 of 29 results

Mobile Plastic Dunnage Racks

Mobile Plastic Dunnage Racks
Mobile Plastic Dunnage Racks provide superior strength and durability while safely storing and transporting items. Durable construction allows for these plastic dunnage racks to be used through years of heavy-duty applications. They feature swivel casters that provide increased mobility and efficiency during transport. Multiple widths, depths, and heights are available.

Stationary Floor Rack System

Stationary Floor Rack System
Floor Rack Systems are designed to elevate food products for enhanced sanitation. These floor racks are constructed from FDA approved polyethylene (HDPE), offering durability. The interlocking modular system keeps units secure. The raised surface allows for drying and cooling storage areas, while the open design allows for efficient air circulation. Models are available in various sizes.