Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131353

MPN #: FAM40002-5

Flex Oscillating 5 Piece Tiling Project Kit

Product Description
Tiling jobs stack best when you start fully equipped to expertly corner and cleave. The Flex Oscillating Accessory 5 Piece Tiling Project Kit Set provides greater tiling Advantage with a wide range of versatile blades for the Flex Oscillating Multi-Tool. Each attaches firmly with the performance-enhancing Starlock Interface for total tiling domination. Prepare to cut, grind, scrape with unmatched efficiency and precision till every last tile is laid.

Features:
  • Starlock Interface
    Easy Attachment, Unrivaled Performance
  • All Purpose Tile Installation
    All purpose cutting, grout grinding, and soft material removal such as sealant, paint and glue
  • Arched Blade
    For smooth, precise plunge cuts
  • Max Precision
    Long-lasting, quality control
  • Bi-Metal and High Carbon steel blades
  • 2 plunge blades, 1 Rigid scraper blade, 1 Carbide-riff semi-saw blade and 1 Carbide-riff delta rasp for thin set removal
  • Laser etched for easy material identification
  • Starlock Interface
  • Swiss Made
  • Includes: (1) 1-1/4" (31.75 mm) Starlock Oscillating Multi-Tool Bi-Metal Plunge Cut Blade, (1) 1-1/4" (31.75 mm) Starlock Oscillating Multi-Tool High Carbon Steel Plunge Cut Blade, (1) 3" (76.2 mm) Starlock Oscillating Multi-Tool Carbide Grit-20 Delta Rasp, (1) 3-1/2" (88.9 mm) Starlock Oscillating Multi-Tool Grit-30 Grout Grinding Blade 0.1" Grout, (1) 2" (50 mm) Starlock Oscillating Multi-Tool High Carbon Steel Rigid Scraper Blade


PRICE
$55.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2004-10-01 00:00:00
Weight0.5 lbs

Product Details

StyleProject Kit
TypeTiling Project Kit
Includes(1) 1-1/4 Bi-Metal Plunge Cut Blade, (1) 1-1/4 Plunge Cut Blade
ColorBlack
Manufacturers Part NumberFAM40002-5
BrandFLEX