Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RUD

Model # :WBB2795261

MPN #: 7984201

RUD Starpoint Hoist Ring, 0 Pivot, 15,430 lb. Load Capacity

Product Description
VRS-F includes star key. Lifting points pivots 360 degrees. Easy adjustment in load direction. Non-removable RUD-bolt. Clear marking of the minimum WLL for all loading directions. Clear marking at the bolt head: RUD, thread size, batch number. Variable bolt lengths available for tapped or through holes. Available as Metric or UNC Thread. Maximum operation temperature range WITHOUT reduction of WLL -40 to 100 degree Celsius. Maximum operation temperature WITH reduction of WLL 350 degree Celsius.

PRICE
$535.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width5-13/16 in
Height4-1/8 in
Weight Capacity15430
Weight3.49 kg lbs
Dimension T104 in
Dimension K135
Dimension B32 in
Dimension L54
Dimension I53 in
Dimension D73 in
Dimension E76 in
Dimension C29 in
Bail Opening2.8438 in
Dimension MM36
Bolt SizeM36 in
Dimension G97 in
Dimension N22
Working Load Limit7 Ton lbs

Product Details

Assembly RequiredNo
MaterialSteel
Manufacturers Part Number7984201
BrandRUD
ColorPink
Hook TypeBolt on
Package Quantity1

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMD 2006/42/EC