Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RUD

Model # :WBB2795259

MPN #: 7104488

RUD Starpoint Hoist Ring, 0 Pivot, 19,480 lb. Load Capacity, 1.75 - 5 UNC Bolt

Product Description
VRS-F includes star key. Lifting points pivots 360 degrees. Easy adjustment in load direction. Non-removable RUD-bolt. Clear marking of the minimum WLL for all loading directions. Clear marking at the bolt head: RUD, thread size, batch number. Variable bolt lengths available for tapped or through holes. Available as Metric or UNC Thread. Maximum operation temperature range WITHOUT reduction of WLL -40 to 100 degree Celsius. Maximum operation temperature WITH reduction of WLL 350 degree Celsius.

PRICE
$619.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width8 in
Height5-5/8 in
Weight Capacity19480
Weight10.9 lbs
Dimension T4-3/4 in
Dimension K6-1/4"
Dimension B1-7/16 in
Dimension L2-15/32"
Dimension I2-7/16 in
Dimension D3-5/16 in
Dimension E3-3/8 in
Dimension C1-5/16 in
Bail Opening3.3125 in
Dimension M1 3/4"-5UNC
Bolt Size1.75 - 5 UNC in
Dimension G4-13/32 in
Dimension N1"
Working Load Limit9 Ton lbs

Product Details

Assembly RequiredNo
MaterialSteel
Manufacturers Part Number7104488
BrandRUD
ColorPink
Hook TypeBolt on
Package Quantity1

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMD 2006/42/EC