Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Starrett 52678 C604R-6 Steel Rule, 6", 4R

Starrett 52678 C604R-6 Steel Rule, 6", 4R

Item #: WBB679115

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $45.95

Clearance Price: $43.65

Save $2.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Starrett C604R-6 Steel Rule, 6", 4R

Starrett 6" spring-tempered steel rules with Inch graduations feature a satin chrome finish. Graduations at 8ths, 16ths, quick-reading 32nds, and 64ths. Features single row of inch figures.

Features:
  • Quick-Reading
  • Attractive, protective case with see-through front
  • Satin chrome finish
  • Rules with single row of inch figures (all rules under 1" width)

Product Details

  • Digital No
  • Flexibility Rigid
  • Graduation 4R in
  • Type Ruler
  • Brand Starrett
  • Material Spring Steel
  • Manufacturers Part Number C604R-6
  • Coating Satin-Chrome
  • Color Family Silver
  • Fraction Option Yes
  • Metric Markings No

Weights & Dimensions

  • Min Measurement 1/64 in
  • Width 3/4 in
  • Thickness 3/64 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Starrett 52678 C604R-6 Steel Rule, 6", 4R

Starrett 52678 C604R-6 Steel Rule, 6", 4R

Item #: WBB679115

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant