Pairs of matched blocks for positioning and set-up. Screws and wrench are included. Hardness HRC 55-62.
Insize Tri Blocks, 2"L x 1"W x 3"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$85.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 1 in |
Product Details
| Type | Tri Blocks |
| Digital | No |
| Includes | Screw, Wrench, Case |
| Description | Tri Blocks |
| Color | Silver |
| Manufacturers Part Number | 6531-5 |
| Accuracy | Size accuracy:(+/-).0002" Squareness:.0001"/1" Parallelism:.0002" °F |
| Brand | InSize |