Goodall Start All Plug Type #4 Gauge, 20 Ft
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Cord Length | 20 ft |
| Cord Gauge | 4 ga |
Product Details
| Package Quantity | 1 |
| Description | Start All Plug Type |
| Color | Black |
| Manufacturers Part Number | 12-375 |
| Brand | Goodall |
Related Products
Extra Heavy Duty 4 gauge booster cables are suitable for starting all passenger vehicles and light trucks. 250% more power than 10 Gauge cables. The UL listing insures that these cables meet or exceed Underwriter Laboratory's strict manufacturing and safety standards. The 16 foot length allows passenger vehicles to be parked front to back. Polar-Glo™ clamps glow in the dark to insure correct connection to battery terminals. Complete "Jump Starting" instructions printed on the carton. Made in the USA. Limited Lifetime Warranty. Features and Benefits: Featuring glow-in-the-dark ...
Cut To Length, Ready To Use, Heavy Duty Battery Cables. Spartan Power uses battery cables that are UL 1232/1284/1338/1346/10269 approved, ROHS compliant, VW-1 & moisture resistant and rated for up to 1000V. We assemble 4 AWG, 2 AWG, 1/0 AWG, & 4/0 AWG battery cables in Reno, Nevada which are not only great for use with our DC to AC power inverters, but they can also be used for RV, motorhomes, travel trailers, campers, fleet trucks, boats and other vehicle wiring applications, grounding cables, golf cart wiring, solar and many other on or off-grid applications where pure copper is ...
Same UL Listed, Made in USA, heavy duty wire used in their Ready To Use battery cables, now in bulk form. New Item - You asked & Spartan Power has delivered. Bulk battery cable is now available. UL 1232/1283/1338/10269 Approved, 420 strands of 100% pure copper. PVC insulation resists salt water, battery acid, oil/gas, UV rays. 600 volts, -40°F to 221°F, VW-1 Buy American.
Features: #4 welding cable by 20' (6.1 meters) in length Heavy-duty battery jumper cables Made with premium #4 gauge copper welding cable Super heavy duty 500 amp clamps used on both ends of cable Forney® 54722 are replacement 500 amp clamps The most reliable jumper cables you'll ever use Made in the USA Warranty: 30 Days
Professional quality, extra heavy-duty booster cables ensure quick and efficient connections. 20', 1 AWG, 800 clamp heavy duty booster cable. Designed with your safety and convenience in mind. Includes insulated safety clamps 100% copper jaws made in USA.