Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




METALpro

Model # :WBB3228387

MPN #: MP4144

METALpro Starter Set, 25/32, 13/16, 27/32, 7/8, 29/32, 15/16, 31/32, 1 Round

Product Description
MP4144 - 8 piece round punch and die set for METALpro Ironworker that includes the following sizes; 25/32", 27/32",29/32", 31/32", 13/16", 15/16", 7/8", 1"

Note - We recommend the punch and die set that you are using be 1/32" larger than your bolt size (ex. 5/16" bolt would need a 11/32" round punch and die set)

PRICE
$409.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11

Product Details

Manufacturers Part NumberMP4144
Country of OriginMade in USA
Package Quantity1
BrandMETALpro