Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




METALpro

Model # :WBB3228349

MPN #: MP4140

METALpro Starter Set, 1/4", 3/8", 1/2", 5/8", 3/4" Round

Product Description
MP4140 – 5 Piece round punch and die set for METALpro Ironworker includes sizes; 1/4", 3/8", 1/2", 5/8", 3/4"

Note - We recommend the punch and die set that you are using to be 1/32" larger than your bolt size (Ex. 5/16" bolt would need a 11/32" round punch and die set)

PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7

Product Details

Manufacturers Part NumberMP4140
Country of OriginMade in USA
Package Quantity1
BrandMETALpro