Features:
- Construction: Metal, glass, or plastic shaft
- Design Features: Suitable for Various Applications
- 0.02 µS/cm – 200 µS/cm
Weights & Dimensions
| Length | 3-11/16 in |
| Width | 1/2 in |
| Range | 0.02µ/cm - 200µS/cm |
Product Details
| Style | Portable |
| Type | Electrode |
| Measurement Modes | Conductivity |
| Description | Starter Electrode |
| Manufacturers Part Number | 30080693 |
| Brand | Ohaus |
Warranty
| Warranty | 1/2 yr |