Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WBB205583

MPN #: 4ES-2436

Aero Manufacturing Equipment Stand W/ Undershelf, 16 Ga 430 Stainless Steel Top, 36"Wx24"D

Product Description
This stainless steel equipment stand is made with a 16 ga, type 430 stainless steel top. The top has a 2" turn down on 1 side and a 2" backsplash on 3 sides. It includes an 18 ga stainless steel lower shelf. It is built with sturdy 1-5/8" diameter, 16 ga stainless steel legs. The legs include 1" adjustable metal feet. The welded construction provides extra strength and durability. It is polished to a # 4 blended finish. This product is NSF® listed.

PRICE
$869.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height25 in
Shelf Gauge18 ga
Gauge18, 16 Top ga

Product Details

Assembly RequiredYes
TypeEquipment Stand
Number of Legs4
ColorSilver
StyleUndershelf & Backsplash
Leg StyleRound Tubular Leg
Material430 Stainless Steel
Leg TypeFixed
Manufacturers Part Number4ES-2436
Top Material430 Stainless Steel
BrandAero Manufacturing

Compliance & Certifications

CertificationsNSF