Aero Manufacturing Mixer Stand W/ Undershelf, 16 Ga 430 Stainless Steel Top, 24"W x 30"D
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel mixer stand has a 16 ga, type 430 stainless steel top with 18 ga stainless steel lower shelf. It is built with sturdy 1-5/8" diameter, 16 ga stainless steel legs with 1" adjustable feet. The welded construction provides extra strength and durability. It is polished to a # 4 blended finish. This product is NSF® listed.
PRICE
$499.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 30 in |
| Height | 25-1/2 in |
| Weight | 42 lbs |
| Shelf Gauge | 18 ga |
| Gauge | 18, 16 Top ga |
Product Details
| Assembly Required | Yes |
| Type | Mixer Stand |
| Number of Legs | 4 |
| Color | Silver |
| Style | Undershelf |
| Leg Style | Round Tubular Leg |
| Material | 430 Stainless Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 4MSU-3024 |
| Top Material | 430 Stainless Steel |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |