Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MetroMax

Model # :WBB3209097

MPN #: MQ33PE

MetroMax Stationary Shelving Post, Epoxy Coated Steel, 34-3/16"H, Taupe

Product Description
MetroMax Industrial Shelving Posts Create heavy duty plastic shelving that fits your needs with MetroMax Industrial Shelving Posts from Metro®.

This posts come in steel configuration to fit the needs of your application. Epoxy coated steel posts are grooved on 1" (25 mm) increments. Includes adjustable leveling foot. Stationary posts include an adjustable leveler foot. Use these for stationary set ups or when building a dolly truck.

Epoxy-coated steel posts feature super sturdy steel construction, corrosion resistant taupe epoxy finish with built in Microban product protection, and 15-year warranty against rust and corrosion.

Ideal for:
  • Heavily loaded shelving carts and heavily loaded Track Shelving systems


PRICE
$39.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth1-1/4 in
Height34-3/16 in

Product Details

TypePost
MaterialEpoxy Coated Steel
Package Quantity1
ColorTaupe
Manufacturers Part NumberMQ33PE
BrandMetroMax