Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146057

MPN #: LVHR568XVE

AccuformNMC Warning If You Can't See My Mirrors I Can't See You Sign, Dura-Vinyl, 10" x 14", Red

Product Description
Ensure other drivers know of your blind spots to prevent costly accidents.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Preventing accidents saves lives and money
  • Ensure other drivers understand that your vehicle has a wide turning radius on the right
  • Permanent, acrylic adhesive back with peel-off liner
  • Adheres to: smooth, curved, and irregular surfaces
  • Service temperature range: -40° to 176°F
  • Inform drivers of ways they can prevent accidents
  • White letters on red background gets the attention of drivers
  • Mounting Location: Self-Adhesive


PRICE
$19.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.1 lbs
Size10" x 14"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendWarning If You Can't See My Mirrors I Can't See You
ColorRed
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingWarning
Manufacturers Part NumberLVHR568XVE
BrandAccuform