- Made from high grade alloy steel
- Set screw firmly locks bit into place
- Rounded corners on hex and square opening for stress relief
- High strength industrial magnet
- Standard 1/4" shank fits most power tools and chuck adapters
Vega Std Hex 1/4" x 1/4" Sq. Dr Bit Holder w/ Set Screw x 1-1/4", S2 Steel, Manganese Phosphate
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 |
| Size | 1/4 in |
Product Details
| Type | Drive Bit Holder |
| Drive | 1/4 |
| Finish | Manganese Phosphate |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Square Drive Bit Holder w/ Set Screw |
| Shank Type | Square |
| Manufacturers Part Number | 1HS416SK |
| Tip Type | Standard Hex |
| Brand | Vega |