Bird Control Netting Keeps Pigeons and Pest Birds Away from Buildings and Structures
Bird Barrier® StealthNet® Bird Netting 1-1/8" Standard, Black, 50' x 75'
Write a Review
|
Questions & Answers (0)
Product Description
StealthNet® is the world's best commercial bird netting product. Bird netting protects property by keeping out pest birds. Strong and durable, StealthNet® bird netting is a pest bird control product for buildings, balconies, garages, barns, hangars, or other structures. Our anti-bird netting is a very effective bird control product that is nearly invisible. StealthNet® is an exclusion bird repellent device. Bird netting is a humane bird control method. Choose the right net mesh size for the problem species: 4" mesh bird control netting keeps out gulls and other large birds; 2" mesh pigeon netting keeps out pigeons; 1-1/8" mesh net excludes starlings, grackles, blackbirds, and similarly sized birds; 3/4" bird control netting keeps out small birds, such as sparrows and swallows.
Bird Control Netting Keeps Pigeons and Pest Birds Away from Buildings and Structures
Where to Use: Use bird control netting in any enclosed or semi-enclosed area, opening, or configuration where pest birds are to be excluded, including commercial buildings, open beam structures, loading docks, façades, courtyards, bridges, balconies, storefront signs, etc.
Target Bird: StealthNet® bird netting is effective on all species of birds
Bird Pressure: Heavy.
Material: Polyethylene twine and stainless steel installation hardware
Installation: Bird netting attaches to a pre-installed cable system
Installation Level: Involved (watch our bird netting installation videos here)
The heavy duty netting material is highly durable and resistant to ultraviolet (UV) rays
Available in a variety of shades, so you can match bird netting color for invisibility
Netting comes in six standard sizes and custom netting sizes are available
Our bird mesh bird netting is nearly invisible in most situations
Flame-Resistant bird netting is available
StealthNet® bird netting will not rot or absorb water
Bird Control Netting Keeps Pigeons and Pest Birds Away from Buildings and Structures
PRICE
$1,425.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 75 ft in |
| Size | 50' x 75' |
Product Details
| Material | Polyethylene |
| Color | Black |
| Manufacturers Part Number | N2-B230 |
| Brand | Bird Barrier |