Model # :WBB508910
MPN #: BOR1814HD
Steam Table Hdpe Pan Liners On Rolls With Twist Ties 14" x 18" 0.5 Mil Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
Used with 1/4 & 1/3 steam table pans
PRICE
$17.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 18 in |
| Gauge | 0.5 mil |
Product Details
| Material | HDPE |
| Package Quantity | 250 |
| Description | Steam Table Pan Liners on Rolls |
| Stated Cube | 0.1 |